Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON .250 FLAG REC 18-12 AWG TPBR

  • Mfr # 63555-2

  • Zoro # G700966467


product price: $0.13
/ea
Sold in multiples of 4000 for $520.00

Key Features

Wire Size
18 - 12 AWG
Overall Length
.67 in
Terminal Type
Receptacle
Wire Insulation Support
With
Barrel Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63555-2
Zoro #
G700966467
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
18 - 12 AWG
Overall Length
.67 in
Wire Insulation Diameter (Max)
.21 in
Accepts Wire Insulation Diameter Range
.11 - .21 in
Receptacle Stock Thickness
.018 in
Mating Tab Thickness
.032 in
Mating Tab Width
.25 in

Details

Terminal Type
Receptacle
Wire Insulation Support
With
Barrel Type
Open
Discrete Wire Type
Stranded
Fully Insulated
No
Terminates To
Wire & Cable
Disconnect Type
Quick Connect
Connection Capacity
Single
Mating Retention Type
Dimple
Terminal & Splice Style
Receptacle
CSA Certified
Yes
UL Rating
Listed
Plating Material
Tin
Wire/Cable Type
Discrete Wire
Line
Premier
FASTON
Yes
Insertion Force
Low
Contact Base Material
Brass
Terminal Orientation
Flag
Crimp Type
Tab-Lok

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.