Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON .250 FLAG REC 24-20 AWG TPBR

  • Mfr # 60736-2

  • Zoro # G700966344


product price: $0.13
/ea
Sold in multiples of 3000 for $390.00

Key Features

Wire Size
24 - 20 AWG
Overall Length
.455 in
Terminal Type
Receptacle
Wire Insulation Support
With
Insertion Force
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60736-2
Zoro #
G700966344
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
24 - 20 AWG
Overall Length
.455 in
Wire Insulation Diameter (Max)
.078 in
Mating Tab Width
.25 in
Mating Tab Thickness
.032 in
Accepts Wire Insulation Diameter Range
.048 - .078 in
Receptacle Stock Thickness
.016 in

Details

Terminal Type
Receptacle
Wire Insulation Support
With
Insertion Force
Normal
Mating Retention Type
Dimple
UL Rating
Listed
Terminal Orientation
Flag
Terminal & Splice Style
Receptacle
Contact Base Material
Brass
Wire/Cable Type
Discrete Wire
FASTON
Yes
Plating Material
Tin
Disconnect Type
Quick Connect
Crimp Type
F-Crimp
Discrete Wire Type
Stranded
Fully Insulated
No
Barrel Type
Open

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.