Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 250 PIGGY-BACK REC 14-10 AWG BR

  • Mfr # 62253-1

  • Zoro # G400979705


product price: $0.21
/ea
Sold in multiples of 2000 for $420.00

Key Features

Connection Type
F-Crimp
Insulation Type
Non-Insulated
Wire Range
2.08 to 5.26 mm²
Overall Length
0.77 in
Seam
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62253-1
Zoro #
G400979705
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.77 in

Details

Connection Type
F-Crimp
Insulation Type
Non-Insulated
Wire Range
2.08 to 5.26 mm²
Seam
Open
Standards
CSA Certified; UL Rating
Connection Material
Brass
Features
Wire Insulation Support
Terminal Type
Quick Connect Tab & Receptacle
Wire Type
Stranded, Discrete Wire
Application
Wire & Cable
Insulation Dia
0.15 to 0.2 in
Contact Plating Material
Unplated
Terminal Orientation
Piggyback

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.