Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 250 REC 0.5-2.27MM2 TPBR

  • Mfr # 170032-4

  • Zoro # G800965216


product price: $0.08
/ea
Sold in multiples of 6000 for $480.00

Key Features

Wire Size
20 - 14 AWG
Overall Length
.755 in
Terminal Type
Receptacle
FASTON
Yes
Discrete Wire Type
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
170032-4
Zoro #
G800965216
UPC #
-
Country of Origin
China

Dimensions

Wire Size
20 - 14 AWG
Overall Length
.755 in
Receptacle Stock Thickness
.013 in
Accepts Wire Insulation Diameter Range
.085 - .135 in
Wire Insulation Diameter (Max)
.135 in
Mating Tab Thickness
.032 in
Mating Tab Width
.25 in

Details

Terminal Type
Receptacle
FASTON
Yes
Discrete Wire Type
Stranded
Crimp Type
F-Crimp
Wire Insulation Support
With
Contact Base Material
Brass
Operating Temperature Range
-30 105 °C
Barrel Type
Open
Plating Material
Tin
UL Rating
Listed
Connection Capacity
Single
Mating Retention Type
Dimple
Wire/Cable Type
Discrete Wire
Terminates To
Wire & Cable
Disconnect Type
Quick Connect
Insertion Force
Normal
Terminal Orientation
Straight
Fully Insulated
No
Terminal & Splice Style
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.