Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 250 REC 1.0-2.5 MM2 TPPHBZ

  • Mfr # 1-160304-8

  • Zoro # G400979026


product price: $0.36
/ea
Sold in multiples of 254 for $91.44

Key Features

Wire Range
17 to 13 AWG
Connection Type
F-Crimp
Insulation Type
Non-Insulated
Overall Length
0.795 in
Seam
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-160304-8
Zoro #
G400979026
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
0.795 in

Details

Wire Range
17 to 13 AWG
Connection Type
F-Crimp
Insulation Type
Non-Insulated
Seam
Open
Max. Temp.
221 Degrees F
Wire Type
Stranded, Discrete Wire
Terminal Type
Quick Connect Receptacle
Standards
CSA Certified; UL Rating
Connection Material
Phosphor Bronze
Features
Wire Insulation Support
Contact Plating Material
Tin
Insulation Dia
0.118 to 0.169 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.