Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 250 REC 13-11 AWG BR LP

  • Mfr # 341001-1

  • Zoro # G500980052


product price: $0.25
/ea
Sold in multiples of 500 for $125.00

Key Features

Insulation Type
Non-Insulated
Connection Material
Brass
Connection Type
F-Crimp
Seam
Open
Wire Type
Stranded, FLK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341001-1
Zoro #
G500980052
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
0.896 in

Details

Insulation Type
Non-Insulated
Connection Material
Brass
Connection Type
F-Crimp
Seam
Open
Wire Type
Stranded, FLK
Features
Wire Insulation Support
Wire Range
13 to 11 AWG
Terminal Type
Receptacle
Standards
UL Rating
Application
Wire & Cable
Terminal Orientation
Straight
Insulation Dia
0.141 to 0.169 in
Contact Plating Material
Unplated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.