Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 250 REC 20-16 AWG TPHBZ

  • Mfr # 63137-1

  • Zoro # G800979589


product price: $0.29
/ea
Sold in multiples of 2500 for $725.00

Key Features

Connection Type
F-Crimp
Insulation Type
Non-Insulated
Wire Range
20 to 16 AWG
Overall Length
0.64 in
Seam
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63137-1
Zoro #
G800979589
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.64 in

Details

Connection Type
F-Crimp
Insulation Type
Non-Insulated
Wire Range
20 to 16 AWG
Seam
Open
Connection Material
Phosphor Bronze
Terminal Type
Quick Connect Receptacle
Features
Wire Insulation Support
Wire Type
Stranded, Discrete Wire
Standards
CSA Certified; UL Rating
Contact Plating Material
Tin
Insulation Dia
0.09 to 0.13 in
Terminal Orientation
Reversible Flag

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.