Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 250 REC 4-6 AWG 0.45 X 18.59 TPBR

  • Mfr # 180363-2

  • Zoro # G500966087


product price: $0.21
/ea
Sold in multiples of 4000 for $840.00

Key Features

Wire Size
11 - 9 AWG
Overall Length
.748 in
Terminal Type
Receptacle
Wire/Cable Type
Discrete Wire
CSA Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180363-2
Zoro #
G500966087
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size
11 - 9 AWG
Overall Length
.748 in
Plating Thickness
1 µm
Wire Insulation Diameter (Max)
2 in
Receptacle Stock Thickness
.0177 in
Mating Tab Thickness
.032 in
Mating Tab Width
.25 in
Accepts Wire Insulation Diameter Range
.15 - .2 in

Details

Terminal Type
Receptacle
Wire/Cable Type
Discrete Wire
CSA Certified
Yes
FASTON
Yes
Insertion Force
Normal
Fully Insulated
No
Connection Capacity
Single
Operating Temperature Range
-30 105 °C
Terminal & Splice Style
Receptacle
Wire Insulation Support
With
Discrete Wire Type
Stranded
Terminal Orientation
Straight
Crimp Type
F-Crimp
Disconnect Type
Quick Connect
Mating Retention Type
Dimple
Barrel Type
Open
UL Rating
Listed
Contact Base Material
Brass
Plating Material
Tin
Line
Premier

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.