Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 250 REC FLAG 18-12 AWG TPPB

  • Mfr # 41800

  • Zoro # G900966625


product price: $0.20
/ea
Sold in multiples of 4000 for $800.00

Key Features

Wire Size
.82-3.31 mm2
Overall Length
.67 in
Terminal Type
Receptacle
Disconnect Type
Quick Disconnect
Crimp Type
Tab-Lok
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41800
Zoro #
G900966625
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
.82-3.31 mm2
Overall Length
.67 in
Plating Thickness
40 µin
Mating Tab Width
.25 in
Accepts Wire Insulation Diameter Range
.11 - .21 in
Receptacle Stock Thickness
.0178 in
Mating Tab Thickness
.032 in

Details

Terminal Type
Receptacle
Disconnect Type
Quick Disconnect
Crimp Type
Tab-Lok
Terminal Orientation
Flag
Contact Base Material
Phosphor Bronze
Barrel Type
Open
Line
Premier
Wire Insulation Support
Without
UL Rating
Listed
Fully Insulated
No
Mating Retention Type
Dimple
Discrete Wire Type
Stranded
Connection Capacity
Multiple
FASTON
Yes
Plating Material
Tin
CSA Certified
Yes
Insertion Force
Normal
Terminal & Splice Style
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.