Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON .250 RECEPTACLE 12-10 AWG BR

  • Mfr # 62011-1

  • Zoro # G700979634


product price: $0.15
/ea
Sold in multiples of 4000 for $600.00

Key Features

Insulation Type
Non-Insulated
Connection Type
Tab-Lok
Wire Type
Stranded, Discrete Wire
Connection Material
Brass
Wire Range
3.31 to 5.26 mm²
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62011-1
Zoro #
G700979634
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.7 in

Details

Item
Quick Connect Receptacle
Insulation Type
Non-Insulated
Connection Type
Tab-Lok
Wire Type
Stranded, Discrete Wire
Connection Material
Brass
Wire Range
3.31 to 5.26 mm²
Terminal Type
Flag
Standards
CSA Certified; UL Rating
Seam
Open
Application
Wire & Cable
Terminal Orientation
Right or left handed
Contact Plating Material
Unplated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.