Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 250 RECEPTACLE 14-10 AWG TPBR

  • Mfr # 60635-1

  • Zoro # G600966376


product price: $0.13
/ea
Sold in multiples of 6000 for $780.00

Key Features

Wire Size
14 - 10 AWG
Overall Length
.775 in
Terminal Type
Receptacle
FASTON
Yes
Wire Insulation Diameter (Max)
.275 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60635-1
Zoro #
G600966376
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
14 - 10 AWG
Overall Length
.775 in
Wire Insulation Diameter (Max)
.275 in
Plating Thickness
40 µin
Mating Tab Width
.25 in
Accepts Wire Insulation Diameter Range
.225 - .275 in
Mating Tab Thickness
.032 in
Receptacle Stock Thickness
.017 in

Details

Terminal Type
Receptacle
FASTON
Yes
Disconnect Type
Quick Connect
Insertion Force
Normal
Terminal & Splice Style
Receptacle
Discrete Wire Type
Stranded
Wire/Cable Type
Discrete Wire
Fully Insulated
No
Line
Premier
CSA Certified
Yes
UL Rating
Listed
Wire Insulation Support
With
Terminates To
Wire & Cable
Barrel Type
Open
Contact Base Material
Brass
Plating Material
Tin
Terminal Orientation
Straight
Crimp Type
F-Crimp
Mating Retention Type
Dimple

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.