Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 250(6.3 MM) REC 16-12 AWG TPBR

  • Mfr # 41728

  • Zoro # G000966518


product price: $0.11
/ea
Sold in multiples of 6000 for $660.00

Key Features

Wire Size
1.31-3.31 mm2
Overall Length
.82 in
Terminal Type
Receptacle
Accepts Wire Insulation Diameter Range
.21 - .265 in
CSA Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41728
Zoro #
G000966518
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
1.31-3.31 mm2
Overall Length
.82 in
Accepts Wire Insulation Diameter Range
.21 - .265 in
Receptacle Stock Thickness
.017 in
Plating Thickness
40 µin
Mating Tab Width
.25 in
Mating Tab Thickness
.032 in

Details

Terminal Type
Receptacle
CSA Certified
Yes
Mating Retention Type
Dimple
Discrete Wire Type
Stranded
UL Rating
Listed
Terminates To
Wire & Cable
Line
Premier
Disconnect Type
Quick Disconnect
Plating Material
Tin
Fully Insulated
No
Wire Insulation Support
Without
Contact Base Material
Brass
Terminal Orientation
Straight
Insertion Force
Normal
Crimp Type
F-Crimp
Connection Capacity
Single
FASTON
Yes
Terminal & Splice Style
Receptacle
Barrel Type
Open

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.