Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 375 ASY REC 4-6MM2 0.5X27.0 TPBR

  • Mfr # 280223-2

  • Zoro # G800966992


product price: $0.45
/ea
Sold in multiples of 2000 for $900.00

Key Features

Wire Size
11 - 9 AWG
Overall Length
1.07 in
Terminal Type
Receptacle
Mating Tab Width
.375 in
Accepts Wire Insulation Diameter Range
.15 - .2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280223-2
Zoro #
G800966992
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size
11 - 9 AWG
Overall Length
1.07 in
Mating Tab Width
.375 in
Accepts Wire Insulation Diameter Range
.15 - .2 in
Mating Tab Thickness
.047 in
Wire Insulation Diameter (Max)
.2 in
Plating Thickness
1 µm
Receptacle Stock Thickness
.02 in

Details

Terminal Type
Receptacle
Fully Insulated
No
Terminal & Splice Style
Receptacle
Wire/Cable Type
Discrete Wire
Contact Base Material
Brass
Mating Retention Type
Dimple
UL Rating
Listed
Plating Material
Tin
Connection Capacity
Single
Terminal Orientation
Straight
Wire Insulation Support
With
Discrete Wire Type
Stranded
FASTON
Yes
CSA Certified
Yes
Crimp Type
F-Crimp
Terminates To
Wire & Cable
Barrel Type
Open

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.