
FASTON ADAPTER .250 RECEPTACLE BR
Mfr # 61765-1
Zoro # G300979799
product price: $0.63
/eaSold in multiples of 200 for $126.00
Key Features
Connection Type
Dual
Insulation Type
Non-Insulated
Overall Length
0.77 in
Seam
Open
Connection Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61765-1
Zoro #
G300979799
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.77 in
Details
Connection Type
Dual
Insulation Type
Non-Insulated
Seam
Open
Connection Material
Brass
Standards
UL Rating
Terminal Type
Quick Connect Tab & Receptacle
Terminal Orientation
Straight
Contact Plating Material
Unplated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.