Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raised Vertical Flange Mount, Power Relay, 25 A, Screw

  • Mfr # 3-1617806-6

  • Zoro # G700983624


product price: $1,583.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Raised Vertical Flange Mount
Electrical Connection
Screw
Coil Voltage
28V DC
Current Rating
25 A
Contact Base Material
Silver Cadmium Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1617806-6
Zoro #
G700983624
UPC #
-
Country of Origin
United States

Details

Item
Power Relay
Mounting Style
Raised Vertical Flange Mount
Electrical Connection
Screw
Coil Voltage
28V DC
Current Rating
25 A
Contact Base Material
Silver Cadmium Oxide
Enclosure Type
Hermetically Sealed
Actuating System
DC
Coil Suppression Diode
Without
Terminal Configuration
Screw
Back EMF Suppression
Without
Operating Temperature Range
-70 to 125°C
Coil Magnetic System
Non-Polarized, Monostable
Contact Arrangement
3 Form X
Shock
50G's, 11ms
Coil Resistance
160 Ω
Contact Current Rating
25 A
Vibration
10G's
Terminal Plating
Tin-Lead
Relay Type
Military/Aerospace Mid-Range
Auxiliary Contacts
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.