Shop SCHNEIDER ELECTRIC

Safety Switch, Nonfusible, 3PST, Three Phase, NEMA 3R, Indoor/Outdoor, Steel

  • Mfr # VHU363NRB
  • Zoro # G509691331

product price: 
$
906.36
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VHU363NRB
Zoro #
G509691331
UPC #
3606485894713
Country of Origin
Korea, Republic of
Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
100 HP
Voltage
600V AC/DC
Handle Color
Black/Red
Housing Material
Galvannealed Steel
Standards
EU RoHS, UL Listed file E2875
Includes
Dual Cover Interlock
Number of Poles
3
Duty
Heavy Duty
Amps
100 A
Neutral Assembly Included
Yes
Number of Wires
4
IP Rating
IP14
Number of Mounting Holes
4
NEMA Enclosure Rating
3R
Fuse Kit (Class R)
Mfr. No. RFK10
Horsepower @ 600V AC
100 hp
Horsepower @ 480V AC
75 hp
Horsepower @ 240V AC
40 hp
Mounting Style
Surface Mount
Includes Interlocked Receptacle
Yes
Number of Locks
2
Compatible with Manufacturer Model Number
RFK10
Features
Quick Make/Break Operating Mechanism, Viewing Window
Compatible Manufacturer Part Number
RFK10
Compatible Manufacturer Model Number
RFK10
For Use With Mfr. Model Number
RFK10
Device Composition
neutral (factory installed)
Series Name
heavy duty
Electrical Connection
lugs
Device Application
heavy application
Device Mounting
surface
Wiring Configuration
4-wire (3PH + N)
Product Or Component Type
Single Throw Safety Switch
Disconnector Device Type
non-fusible disconnect
Tightening Torque
50-50 lbf.in (AWG 1...AWG 3/0) || 45-45 lbf.in (AWG 6...AWG 4) || 40-40 lbf.in 8.367-8.367 mm² (AWG 8) || 35-35 lbf.in 2.06-5.261 mm² (AWG 14...AWG 10)
Condition Of Use
suitable service entrancefor USA || suitable service entrancefor Mexico
Product Certifications
UL listed file E2875
Compatible with Manufacturer Model No.
RFK10
Compatible with Mfr. Model No.
RFK10
For Use with Mfr Model Number
RFK10
Compatible Pump Manufacturer Part Number
RFK10
Compatible Mfr. Model Number
RFK10
For Manufacturer Part Number
RFK10
Compatible with Mfr. Model Number
RFK10

Dimensions

Width
9 1/8 in
Depth
7 in
Height
22 1/8 in
Maximum Enclosure Depth
7.04 in
Fits Chest Size
Quick Make/Break Operating Mechanism, Viewing Window

Description

Safety Switch, Compatible with Manufacturer Model Number RFK10, Contact Form 3PST, Current Rating 100 A, Depth 7 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Not Applicable, Fuse Kit (Class R) Mfr. No. RFK10, Handle Color Black/Red, Height 22 1/8 in, Horsepower @ 240V AC 40 hp, Horsepower @ 480V AC 75 hp, Horsepower @ 600V AC 100 hp, Housing Material Galvannealed Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.