
FCA-210-1015L - M83536/10-015L
Mfr # 3-1617784-0
Zoro # G000983751
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Back EMF Suppression
With
Coil Voltage Rating
12 VDC
Shock
200G's, 6ms
Enclosure Type
Hermetically Sealed
Mounting Type
Socket Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1617784-0
Zoro #
G000983751
UPC #
-
Country of Origin
India
Details
Back EMF Suppression
With
Coil Voltage Rating
12 VDC
Shock
200G's, 6ms
Enclosure Type
Hermetically Sealed
Mounting Type
Socket Mount
Relay Type
Military/Aerospace High Performance
Vibration
30G's, 70 to 3000Hz
Auxiliary Contacts
Without
Contact Base Material
Silver Cadmium Oxide
Coil Suppression Diode
With
Actuating System
DC
Terminal Configuration
Socket Pin
Contact Arrangement
2 Form C, DPDT, 2 C/O
Operating Temperature Range
-70 to 125°C
Contact Current Rating
10A
Terminal Plating
Gold
Coil Resistance
80 Ω
Product Type
Relay
Coil Magnetic System
Polarized, Monostable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.