Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FCA-210-BY4

  • Mfr # 8-1617751-8

  • Zoro # G701018264


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Vibration
30G's, 33 to 3000Hz
Relay Type
Military/Aerospace Mid-Range
Terminal Plating
Tin-Lead
Product Type
Relay
Contact Arrangement
2 Form C, DPDT, 2 C/O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1617751-8
Zoro #
G701018264
UPC #
-
Country of Origin
India

Details

Vibration
30G's, 33 to 3000Hz
Relay Type
Military/Aerospace Mid-Range
Terminal Plating
Tin-Lead
Product Type
Relay
Contact Arrangement
2 Form C, DPDT, 2 C/O
Operating Temperature Range
-70 to 125°C
Coil Magnetic System
Polarized, Monostable
Coil Voltage Rating
28 VDC
Shock
200G's, 6ms
Terminal Configuration
Solder Pins
Back EMF Suppression
With
Contact Current Rating
10A
Coil Resistance
320 Ω
Actuating System
DC
Contact Base Material
Silver Cadmium Oxide
Mounting Type
Raised Vertical Flange Mount
Enclosure Type
Hermetically Sealed
Auxiliary Contacts
Without
Coil Suppression Diode
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.