
FCA-210-BZ2
Mfr # 9-1617751-0
Zoro # G201018009
product price: $312.99
/ea
Free Shipping & Returns
Key Features
Terminal Plating
Tin-Lead
Relay Type
Military/Aerospace Mid-Range
Actuating System
DC
Mounting Type
No Brackets
Terminal Configuration
Solder Pins
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9-1617751-0
Zoro #
G201018009
UPC #
-
Country of Origin
United States
Details
Terminal Plating
Tin-Lead
Relay Type
Military/Aerospace Mid-Range
Actuating System
DC
Mounting Type
No Brackets
Terminal Configuration
Solder Pins
Back EMF Suppression
Without
Contact Arrangement
2 Form C, DPDT, 2 C/O
Contact Current Rating
10A
Contact Base Material
Silver Cadmium Oxide
Shock
200G's, 6ms
Vibration
30G's, 33 to 3000Hz
Auxiliary Contacts
Without
Operating Temperature Range
-70 to 125°C
Coil Suppression Diode
Without
Coil Resistance
80 Ω
Product Type
Relay
Enclosure Type
Hermetically Sealed
Coil Magnetic System
Polarized, Monostable
Coil Voltage Rating
12 VDC
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.