Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chassis, PCB Relay, 10 A, Solder Hook

  • Mfr # 6-1617801-2

  • Zoro # G800979657


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Chassis
Electrical Connection
Solder Hook
Current Rating
10 A
Contact Form
DPDT
Hz - Electrical
50/400 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1617801-2
Zoro #
G800979657
UPC #
-
Country of Origin
India

Details

Item
PCB Relay
Mounting Style
Chassis
Electrical Connection
Solder Hook
Current Rating
10 A
Contact Form
DPDT
Hz - Electrical
50/400 Hz
Features
Hermetically Sealed Enclosure
Contact Material
Silver Cadmium Oxide
Operating Temp. Range
-70 to 125°C
Contact Rating
10A
Coil Type
Polarized, Monostable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.