Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FCB-405-0521M - M83536/5-021M

  • Mfr # 6-1617760-7

  • Zoro # G800985450


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Shock
200G's, 6ms
Contact Base Material
Silver Cadmium Oxide
Vibration
30G's, 70 to 3000Hz
Coil Voltage Rating
28 VDC
Operating Temperature Range
-70 to 125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-1617760-7
Zoro #
G800985450
UPC #
-
Country of Origin
India

Details

Shock
200G's, 6ms
Contact Base Material
Silver Cadmium Oxide
Vibration
30G's, 70 to 3000Hz
Coil Voltage Rating
28 VDC
Operating Temperature Range
-70 to 125°C
Coil Magnetic System
Polarized, Monostable
Contact Arrangement
4 Form C, 4PDT, 4 C/O
Actuating System
DC
Back EMF Suppression
Without
Auxiliary Contacts
Without
Terminal Configuration
Solder Hook
Contact Current Rating
5A
Coil Suppression Diode
Without
Relay Type
Military/Aerospace Mid-Range
Terminal Plating
Tin-Lead
Mounting Type
Raised Vertical Flange Mount
Product Type
Relay
Coil Resistance
400 Ω
Enclosure Type
Hermetically Sealed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.