Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FF 110 TAB 20-15 AWG .016 TPPB

  • Mfr # 928906-2

  • Zoro # G000941515


product price: $0.28
/ea
Sold in multiples of 283 for $79.24

Key Features

Insulation Type
Non-Insulated
Wire Range
20 to 15 AWG
Connection Type
F-Crimp
Overall Length
0.866 in
Seam
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
928906-2
Zoro #
G000941515
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
0.866 in

Details

Insulation Type
Non-Insulated
Wire Range
20 to 15 AWG
Connection Type
F-Crimp
Seam
Open
Max. Temp.
257 Degrees F
Connection Material
Phosphor Bronze
Wire Type
Stranded, Discrete Wire
Features
Wire Insulation Support
Terminal Type
Quick Disconnect Tab
Application
Wire & Cable
Terminal Orientation
Straight
Insulation Dia
0.091 to 0.118 in
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.