Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FF 250 HOUSING RECEPTACLE NATURAL PA.6.6

  • Mfr # 881600-1

  • Zoro # G200957286


product price: $0.17
/ea
Sold in multiples of 500 for $85.00

Key Features

Color
Natural
Material
Polyamide
Length
0.91 in
Number of Contacts
2
Terminal Type
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881600-1
Zoro #
G200957286
UPC #
-
Country of Origin
Brazil

Dimensions

Length
0.91 in

Details

Item
Terminal Housing
Color
Natural
Material
Polyamide
Number of Contacts
2
Terminal Type
Receptacle
Max. Temp.
105°C
Hole Center to Center
6.35 mm
Insulated
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.