Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FF 250 REC 16-12AWG BR

  • Mfr # 60249-1

  • Zoro # G101017669


product price: $0.16
/ea
Sold in multiples of 9000 for $1,440.00

Key Features

Wire Size
1.31-3.31 mm2
Overall Length
.75 in
Terminal Type
Receptacle
Fully Insulated
No
FASTON
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60249-1
Zoro #
G101017669
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
1.31-3.31 mm2
Overall Length
.75 in
Accepts Wire Insulation Diameter Range
.16 - .21 in
Mating Tab Width
.25 in
Mating Tab Thickness
.032 in
Wire Insulation Diameter (Max)
5.33 mm
Receptacle Stock Thickness
.016 in

Details

Terminal Type
Receptacle
Fully Insulated
No
FASTON
Yes
Crimp Type
F-Crimp
Operating Temperature Range
221 °F
Insertion Force
Normal
Mating Retention Type
Dimple, Locking Lance
Terminal & Splice Style
Receptacle
UL Rating
Recognized
Wire Insulation Support
With
Contact Base Material
Brass
CSA Certified
Yes
Barrel Type
Open
Terminal Orientation
Straight
Connection Capacity
Single
Plating Material
Unplated
Terminates To
Wire & Cable
Wire/Cable Type
Regular Wire

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.