Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FF 250 REC 18-14AWG TPBR LP

  • Mfr # 42282-2

  • Zoro # G800966220


product price: $0.29
/ea
Sold in multiples of 350 for $101.50

Key Features

Wire Size
.82-2.08 mm2
Overall Length
.8 in
Terminal Type
Receptacle
Accepts Wire Insulation Diameter Range
.12 - .16 in
Fully Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42282-2
Zoro #
G800966220
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
.82-2.08 mm2
Overall Length
.8 in
Accepts Wire Insulation Diameter Range
.12 - .16 in
Receptacle Stock Thickness
.016 in
Wire Insulation Diameter (Max)
4.06 mm
Mating Tab Width
.25 in
Mating Tab Thickness
.032 in

Details

Terminal Type
Receptacle
Fully Insulated
No
Plating Material
Tin
Connection Capacity
Single
Wire Insulation Support
With
Terminates To
Wire & Cable
Wire/Cable Type
Regular Wire
Terminal Orientation
Straight
Crimp Type
F-Crimp
Contact Base Material
Brass
Mating Retention Type
Locking Lance
Terminal & Splice Style
Receptacle
Insertion Force
Normal
FASTON
Yes
Barrel Type
Open

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.