Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FF 250 REC HSG 2P NYLON BLACK

  • Mfr # 480115-3

  • Zoro # G500956965


product price: $0.85
/ea
Sold in multiples of 250 for $212.50

Key Features

Color
Black
Length
0.91 in
Material
Nylon
Insulated
No
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480115-3
Zoro #
G500956965
UPC #
-
Country of Origin
United States

Dimensions

Length
0.91 in

Details

Item
Terminal Housing
Color
Black
Material
Nylon
Insulated
No
Max. Temp.
105°C
Terminal Type
Receptacle
Flammability Rating
UL 94 V-2
Hole Center to Center
7.7 mm
Number of Contacts
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.