Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FF 250 REC HSG 6P NYLON NAT

  • Mfr # 171897-1

  • Zoro # G100955450


product price: $0.97
/ea
Sold in multiples of 100 for $97.00

Key Features

Color
Natural
Length
1.12 in
Material
Nylon
Number of Contacts
6
Hole Center to Center
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171897-1
Zoro #
G100955450
UPC #
-
Country of Origin
China

Dimensions

Length
1.12 in

Details

Item
Terminal Housing
Color
Natural
Material
Nylon
Number of Contacts
6
Hole Center to Center
9 mm
Connector Terminates To
Wire & Cable
Terminal Type
Receptacle
Insulated
No
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.