Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FF 250 TAB HSG 1P NYLON RED

  • Mfr # 480053-5

  • Zoro # G500957030


product price: $0.27
/ea
Sold in multiples of 700 for $189.00

Key Features

Color
Red
Length
1.28 in
Material
Nylon
Terminal Type
Tab
Connector Terminates To
Wire & Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480053-5
Zoro #
G500957030
UPC #
-
Country of Origin
United States

Dimensions

Length
1.28 in

Details

Item
Terminal Housing
Color
Red
Material
Nylon
Terminal Type
Tab
Connector Terminates To
Wire & Cable
Number of Contacts
1
Insulated
No
Flammability Rating
UL 94 V-2
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.