Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLACHSTE-GEH2 8 15P

  • Mfr # 1-967628-4

  • Zoro # G501040670


product price: $2.29
/ea
Sold in multiples of 40 for $91.60

Key Features

Number of Rows
3
Height
1.205 in
Length
32.5 mm
Color
Blue
Width
1.396 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-967628-4
Zoro #
G501040670
UPC #
-
Country of Origin
Hungary

Dimensions

Height
1.205 in
Length
32.5 mm
Width
1.396 in

Details

Number of Rows
3
Color
Blue
Material
Glass-Filled Polyamide
Max. Temp.
120°C
Max. Voltage
28V DC
Hole Center to Center
5 mm
Number of Contacts
15

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.