
FLACHSTE-GEH2 8 4P
Mfr # 3-965261-1
Zoro # G901043158
product price: $0.99
/ea
Sold in multiples of 80 for $79.20
Key Features
Number of Rows
1
Width
1.535 in
Height
0.811 in
Length
27.3 mm
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-965261-1
Zoro #
G901043158
UPC #
-
Country of Origin
United States
Dimensions
Width
1.535 in
Height
0.811 in
Length
27.3 mm
Details
Number of Rows
1
Color
Blue
Material
Glass-Filled PBT
Flammability Rating
UL 94 HB
Max. Temp.
120°C
Max. Voltage
14V DC
Number of Contacts
4
Hole Center to Center
5 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.