Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #10 Stud Size, 12 AWG, Bare Insulated

  • Mfr # 42191-1

  • Zoro # G500927316


product price: $0.25
/ea
Sold in multiples of 5000 for $1,250.00

Key Features

Terminal Shape
Standard Ring Tongue
Maximum Wire Size
12 AWG
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42191-1
Zoro #
G500927316
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
12 AWG
Stud Size
#10
Overall Length
0.72 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Brass
Maximum Operating Temperature
230 Degrees F
Wire Type
Discrete Wire
Seam
Standard, Open Barrel
Features
Wire Insulation Support
Terminal Orientation
45 °
Insulation Dia
0.11 to 0.21 in
Contact Plating Material
Tin, Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.