Zoro Homepage

Fortis Zd 3Pr 10Col Vert Full Shrd Assy

  • Mfr # 2102157-1

  • Zoro # G701041330


product price: $62.29
/ea
Sold in multiples of 25 for $1,557.25

Key Features

Connector Terminates To
Printed Circuit Board
Current Rating
1.5 A
Hole Center to Center
1.9 mm
Connector Type
Receptacle
Number of Contacts
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2102157-1
Zoro #
G701041330
UPC #
-
Country of Origin
United States

Details

Connector Terminates To
Printed Circuit Board
Current Rating
1.5 A
Hole Center to Center
1.9 mm
Connector Type
Receptacle
Number of Contacts
90
Number of Rows
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.