Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FP-1800S=FLXPAC HSNG FSKT 18 S

  • Mfr # 1437251-3

  • Zoro # G801041650


product price: $2.79
/ea
Sold in multiples of 23 for $64.17

Key Features

Max. Temp.
105°C
Application
Signal
Material
Polyamide
Color
Blue
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1437251-3
Zoro #
G801041650
UPC #
-
Country of Origin
China

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Material
Polyamide
Color
Blue
Hole Center to Center
2.54 mm
Current Rating
2 A
Number of Rows
1
Connector Type
Receptacle
Number of Contacts
18
Connector Terminates To
Wire & Cable
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.