Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FPC CONN. 0.5MM PITCH B/C 8P

  • Mfr # 1734592-8

  • Zoro # G601040907


product price: $0.39
/ea
Sold in multiples of 2000 for $780.00

Key Features

Max. Temp.
85°C
Max. Voltage
250V AC
Application
Signal
Series
FPC
Width
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1734592-8
Zoro #
G601040907
UPC #
-
Country of Origin
China

Dimensions

Width
0.2 in
Height
2.05 mm
Length
9.43 mm
Contact Plating Thickness
0.025 µm

Details

Item
Connector
Max. Temp.
85°C
Max. Voltage
250V AC
Application
Signal
Series
FPC
Hole Center to Center
0.5 mm
Material
Liquid Crystal Polymer
Color
Natural
Terminal Type
Surface Mount
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Contact Type
Socket
Current Rating
0.5 A
Number of Rows
1
Terminal Finish
Gold Plated
Number of Contacts
8
Contact Finish
Gold Plated
Connector Terminates To
Flexible Printed Circuit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.