FPC CONN. 0.5MM PITCH T/C 18P

  • Mfr # 1-1734839-8

  • Zoro # G501040731


product price:  $0.98
/ea
Sold in multiples of 2000 for $1,960.00

Key Features

Max. Temp.
85°C
Max. Voltage
250V AC
Application
Signal
Series
FPC
Width
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1734839-8
Zoro #
G501040731
UPC #
-
Country of Origin
China

Dimensions

Width
0.2 in
Length
14.43 mm
Height
2.05 mm
Contact Plating Thickness
0.025 µm

Details

Item
Connector
Max. Temp.
85°C
Max. Voltage
250V AC
Application
Signal
Series
FPC
Connector Type
Receptacle
Terminal Type
Surface Mount
Material
Liquid Crystal Polymer
Connection Material
Phosphor Bronze
Color
Natural
Hole Center to Center
0.5 mm
Number of Rows
1
Current Rating
0.5 A
Contact Finish
Gold Plated
Number of Contacts
18
Terminal Finish
Gold Plated
Connector Terminates To
Flexible Printed Circuit
Contact Type
Socket

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.