Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FSM14JAH=6MM TACT SWITCH HIGH TEMP

  • Mfr # 2-1825910-8

  • Zoro # G400979767


product price: $0.15
/ea
Sold in multiples of 750 for $112.50

Key Features

Push Button Style
Extended
Operator Illumination
Illuminated
Terminal Connection
Solder
Case Material
Nylon
Operating Function
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1825910-8
Zoro #
G400979767
UPC #
-
Country of Origin
China

Dimensions

Actuator Length
9.4 mm [ .37 in ]
Button Width
3.5 mm [ .138 in ]
Switch Height (in)
0.512

Details

Item
Push Button Switch
Push Button Style
Extended
Operator Illumination
Illuminated
Terminal Connection
Solder
Case Material
Nylon
Operating Function
No
Tactile Feel
With
Actuator Color
Red
Snap Action
Without
Process Sealed
No
ESD Grounding Terminal
Without
Actuator Profile
Extended
Illuminated
With
Actuator Style
Round
Actuator Force
260 g [ 9.178 oz ]
Contact Current Rating (mA)
50
Contact Plating
Silver
Configuration (Pole-Throw)
Single Pole - Single Throw
Number of Actuators
1
Bushing Style
Unthreaded
Mounting Angle
Vertical
Dust Proof
No
Temperature Rating (°C)
High
Contact Base Material
Copper Alloy
Case Color
Black
Ganged
With
Leg Style
Kinked
Mounting Type
Through Hole
Low Profile
With
Tactile
Yes
Cover Material
PET Film
Actuator Material
Nylon
Product Type
Switch
Support Bracket
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.