Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FTPA0904=MINIATURE TOGGLE

  • Mfr # 4-6437630-5

  • Zoro # G000966471


product price: $19.15
/ea
Sold in multiples of 5 for $95.75

Key Features

Color
Black
Switch Type
Toggle
Voltage Rating
125 V, 250 V
Mounting Type
Solder
Contact Current Rating (A)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-6437630-5
Zoro #
G000966471
UPC #
-
Country of Origin
Japan

Dimensions

Bushing Thread Size
M12 x .75
Toggle Length
10.5 mm [ .413 in ]

Details

Color
Black
Switch Type
Toggle
Voltage Rating
125 V, 250 V
Mounting Type
Solder
Contact Current Rating (A)
6
Contact Resistance (mΩ)
10
Seal Type
Waterproof
Contact Base Material
Copper Alloy
Configuration (Pole-Throw)
Double Pole - Double Throw
Bushing Style
Threaded
Product Type
Switch
Dielectric Strength (VAC)
1500
Toggle Style
Baton Standard
Toggle Actuation
Vertical
UL Flammability Rating
UL 94V-0
Process Sealed
No
Termination Type
Lead Wire - Hooking Type, Vertical
Sealed
Yes
Operating Function
On On On
Contact Plating
Silver
Insulation Resistance (MΩ)
1000

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.