Zoro Homepage

GDS06S04=DIP SW SLIDE SMT

  • Mfr # 1-1825006-1

  • Zoro # G600965805


product price: $2.39
/ea
Sold in multiples of 60 for $143.40

Key Features

Height
.106 in
Length
.594 in
Switch Type
DIP
Seal Type
Tape
Termination Style
Outside L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1825006-1
Zoro #
G600965805
UPC #
-
Country of Origin
China

Dimensions

Height
.106 in
Length
.594 in
Termination Post Length
.169 in
Contact Mating Area Plating Thickness
10µin

Details

Switch Type
DIP
Seal Type
Tape
Termination Style
Outside L
Number of Switches
6
Actuator Style
Slide
Contact Current Rating
.1 A
Housing Color
Black
Solder Tail Contact Plating
Gold over Nickel
Housing Material
Polyphenylene Sulfide (PPS)
Product Type
Switch
Voltage Rating
50 VDC
Sealed
Yes
Auto-Insertable
Yes
Contact Mating Area Plating Material
Gold
Contact Base Material
Copper Alloy
Operating Temperature Range
-30 to 85°C
UL Flammability Rating
UL 94V-0
Low Profile
Yes
Number of Positions
6
Centerline
.1 in
Mounting Type
Surface Mount
Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Color
White
Mounting Angle
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.