GIC 2.5 W PLUG HSG 3P YELLOW

  • Mfr # 3-1903389-4

  • Zoro # G700956512


product price:  $0.14
/ea
Sold in multiples of 582 for $81.48

Key Features

Number of Rows
1
Length
11.2 mm
Material
Glass-Filled PBT
Height
11 mm
Width
9.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1903389-4
Zoro #
G700956512
UPC #
-
Country of Origin
China

Dimensions

Length
11.2 mm
Height
11 mm
Width
9.6 mm

Details

Item
Connector
Number of Rows
1
Material
Glass-Filled PBT
Color
Yellow
Application
Signal
Max. Voltage
250V AC/DC
Connector Terminates To
Wire & Cable
Connector Type
Plug
Hole Center to Center
2.5 mm
Number of Contacts
3
Contact Type
Socket
Max. Temp.
105°C

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.