Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GPIQ=RLY 120VAC LED

  • Mfr # 1423156-6

  • Zoro # G500974778


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
16 Flat Base Pins
Number of Pins
16
Coil Voltage
120V AC
Mounting - Relay
Socket
Type of Output
Relay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1423156-6
Zoro #
G500974778
UPC #
-
Country of Origin
United States

Dimensions

Length
45 mm

Details

Item
Control
Electrical Connection
16 Flat Base Pins
Number of Pins
16
Coil Voltage
120V AC
Mounting - Relay
Socket
Type of Output
Relay
Input Voltage
120 VAC
Contact Form
SPDT

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.