
H-TYPE E.I.S.CONN. 3P ASSY
Mfr # 2-171826-3
Zoro # G301064586
product price: $0.22
/ea
Sold in multiples of 800 for $176.00
Key Features
Max. Voltage
250V AC
Max. Temp.
95°C
Standards
UL; CSA Certified
Height
6.7 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-171826-3
Zoro #
G301064586
UPC #
-
Country of Origin
China
Dimensions
Height
6.7 mm
Length
0.295 in
Details
Item
PCB Mount Header
Max. Voltage
250V AC
Max. Temp.
95°C
Standards
UL; CSA Certified
Color
Black
Features
Shrouded
Material
Nylon
Current Rating
3.5 A
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Number of Contacts
3
Connection Material
Brass
Contact Type
Pin
Hole Center to Center
2.5 mm
Contact Finish
Tin over Copper
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.