Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H16B-AG

  • Mfr # T1410162000-100

  • Zoro # G500947895


product price: $14.69
/ea
Sold in multiples of 10 for $146.90

Key Features

Material
Die Cast Aluminum
Locking Device Location
Housing
Locking Device Type
Locking
Product Size
6
Entry Style
Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1410162000-100
Zoro #
G500947895
UPC #
-
Country of Origin
China

Dimensions

Product Size
6

Details

Material
Die Cast Aluminum
Locking Device Location
Housing
Locking Device Type
Locking
Entry Style
Bottom
Corrosion Protected
Yes
Accessory Type
Housing
Product Type
Housing
Circuit Application
Power & Signal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.