Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H32A-TS/G-2M32

  • Mfr # T13X9323232-000

  • Zoro # G300947804


product price: $7.99
/ea
Sold in multiples of 10 for $79.90

Key Features

Material
Die Cast Aluminum
Thread Size
M32
Accessory Type
Hood
Locking Device Location
Hood
Height (mm)
76
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T13X9323232-000
Zoro #
G300947804
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M32
Height (mm)
76
Width (mm)
56
Length (mm)
82

Details

Material
Die Cast Aluminum
Accessory Type
Hood
Locking Device Location
Hood
Entry Style
Side
Corrosion Protected
Yes
Product Type
Accessory
HTS Housings and Hoods
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.