Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HARD TRAY ASS Y DDR SODIMM SOC

  • Mfr # 1612507-3

  • Zoro # G201040789


product price: $12.45
/ea
Sold in multiples of 7 for $87.15

Key Features

Max. Temp.
85°C
Application
Power
Color
Black
Material
High Temperature Thermoplastic
Flammability Rating
UL 94 V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1612507-3
Zoro #
G201040789
UPC #
-
Country of Origin
China

Details

Item
Socket
Max. Temp.
85°C
Application
Power
Color
Black
Material
High Temperature Thermoplastic
Flammability Rating
UL 94 V-0
Hole Center to Center
0.6 mm
Contact Finish
Gold Flash
Number of Contacts
200
Terminal Finish
Gold Flash
Current Rating
0.5 A
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Connection Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.