Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB-K.16.STO.1.M32.G

  • Mfr # 1106449-7

  • Zoro # G800945775


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Length
93.5 mm [ 3.68 in ]
Material
Die Cast Aluminum
Height
60 mm [ 2.36 in ]
Width
43 mm [ 1.69 in ]
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106449-7
Zoro #
G800945775
UPC #
-
Country of Origin
Poland

Dimensions

Length
93.5 mm [ 3.68 in ]
Height
60 mm [ 2.36 in ]
Width
43 mm [ 1.69 in ]
Thread Size
M32
Product Size
6

Details

Material
Die Cast Aluminum
Color
Black
Locking Device Type
Locking Clip
Corrosion Protected
Yes
Accessory Type
Hood
Product Type
Accessory
HTS Housings and Hoods
Yes
Entry Style
Top
Locking Device Location
Housing Bottom

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.