Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB-K.16.STS-GR.1.21

  • Mfr # 2-1102292-7

  • Zoro # G000946510


product price: $126.99
/ea
Sold in multiples of 2 for $253.98
Free Shipping & Returns

Key Features

Height
60 mm [ 2.36 in ]
Color
Black
Length
93.5 mm [ 3.68 in ]
Width
43 mm [ 1.69 in ]
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1102292-7
Zoro #
G000946510
UPC #
-
Country of Origin
Czechia

Dimensions

Height
60 mm [ 2.36 in ]
Length
93.5 mm [ 3.68 in ]
Width
43 mm [ 1.69 in ]
Product Size
6
Thread Size
PG21

Details

Color
Black
Material
Aluminum
HTS Housings and Hoods
Yes
Corrosion Protected
Yes
Entry Style
Side
Locking Device Type
Side Clip
Product Type
Accessory
Locking Device Location
Housing Bottom
Accessory Type
Hood

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.