Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HC26.Base Housing-metal

  • Mfr # 1103436-1

  • Zoro # G900955797


product price: $31.79
/ea
Sold in multiples of 5 for $158.95

Key Features

Features
Sealable
Finish
Nickel Plated
Material
Zinc Alloy
Contact Type
Pin
Number of Contacts
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1103436-1
Zoro #
G900955797
UPC #
-
Country of Origin
China

Details

Item
Housing
Features
Sealable
Finish
Nickel Plated
Material
Zinc Alloy
Contact Type
Pin
Number of Contacts
12

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.