Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HD-20 PLUG 25P VERT

  • Mfr # 5208008-1

  • Zoro # G301043734


product price: $6.89
/ea
Sold in multiples of 20 for $137.80

Key Features

Max. Temp.
105°C
Application
Signal
Color
Black
Material
Thermoplastic
Current Rating
6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5208008-1
Zoro #
G301043734
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Thermoplastic
Current Rating
6 A
Flammability Rating
UL 94 V-0
Connection Material
Brass
Terminal Finish
Tin Plated
Hole Center to Center
2.77 mm
Number of Contacts
25
Connector Type
Plug
Contact Finish
Gold Flash
Number of Rows
2
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.