Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HD MIXED 7C2 RC.ASS

  • Mfr # 215927-1

  • Zoro # G900979793


product price: $16.15
/ea
Sold in multiples of 5 for $80.75

Key Features

PCB Mount Orientation
Vertical
Contact Type
Socket
Box Mount D-Sub Connector Insert Arrangement
7C2
Mounting Hole Diameter
.12 in
Connector & Contact Terminates To
Printed Circuit Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215927-1
Zoro #
G900979793
UPC #
-
Country of Origin
United Kingdom

Dimensions

Mounting Hole Diameter
.12 in
Shell Size
2
Contact Size
20

Details

PCB Mount Orientation
Vertical
Contact Type
Socket
Box Mount D-Sub Connector Insert Arrangement
7C2
Connector & Contact Terminates To
Printed Circuit Board
Product Type
Connector
Power/Signal/Coax Combination
Yes
Shell Plating Material
Tin
Shell Material
Steel
Contact Style
Power
Number of Positions
7
Connector Style
Receptacle
Retention Clip Material
Stainless Steel
Non-Magnetic
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.