Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HD.FEMALE SCREWLOCK

  • Mfr # 829261-2

  • Zoro # G100980148


product price: $0.94
/ea
Sold in multiples of 112 for $105.28

Key Features

Accessory Type
Female Screwlocks
Screw Length
.5 in
Screwlock Style
Screwlock Only
Mating Thread Size
14702
Thread Size
4-40 UNC 2B (Female), 4-40 UNC 2A (Male)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
829261-2
Zoro #
G100980148
UPC #
-
Country of Origin
United States

Dimensions

Screw Length
.5 in
Mating Thread Size
14702
Thread Size
4-40 UNC 2B (Female), 4-40 UNC 2A (Male)
Thread Length
.311 in

Details

Accessory Type
Female Screwlocks
Screwlock Style
Screwlock Only
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.